Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Non-Combination; 24V 60/50Hz Coil; 6P; NEMA 600V AC; NEMA 1; (2) NO (2) NC; 30A
SIEMENS #LEN01C006024B

Contactor; Lighting; Electrically Held; Non-Combination; 24V 60/50Hz Coil; 6P; NEMA 600V AC; NEMA 1; (2) NO (2) NC; 30A

SKU # 04089286254 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 6P
Coil Voltage: 24V 60/50Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: (2) NO (2) NC

SIE LEN01C006024B CONTACTORLTGEHN13