SIEMENS #LEN00C009240B

Contactor; Lighting; Electrically Held; Non-Combination; 240/220V 60/50Hz Coil; 9P; NEMA 600V AC; Open; (3) NO (3) NC; 30A

SKU: 04089286194
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 9P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (3) NO (3) NC
Manufacturer Series: Class LE
Description
SIE LEN00C009240B CONTACTORLTGEHOPE