Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Non-Combination; 240/220V 60/50Hz Coil; 4P; NEMA 600V AC; NEMA 1; (1) NO (1) NC; 30A

SIEMENS #LEN01C004240B

Contactor; Lighting; Electrically Held; Non-Combination; 240/220V 60/50Hz Coil; 4P; NEMA 600V AC; NEMA 1; (1) NO (1) NC; 30A

SKU #04089286204
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 4P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO (1) NC

SIE LEN01C004240B CONTACTORLTGEHN13