Menu Search
SIEMENS #LEN04D009208B

Contactor; Lighting; Electrically Held; Non-Combination; 208V 60/50Hz Coil; 9P; NEMA 600V AC; NEMA 4/4X; 60A

SKU # 04089286231 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 9P
Coil Voltage: 208V 60/50Hz
Enclosure Type: NEMA 4/4X

SIE LEN04D009208B CONTACTORLTGEHN4X