Menu Search
Search
SIEMENS #LEN00E003208B

Contactor; Lighting; Electrically Held; Non-Combination; 208V 60/50Hz Coil; 3P; NEMA 600V AC; Open; 100A

SKU # 04089286607 Manufacturer Series: Class LE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 208V 60/50Hz
Enclosure Type: Open

SIE LEN00E003208B CONTACTORLTGEHOPE