Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Non-Combination; 120/110V 60/50Hz Coil; 9P; NEMA 600V AC; NEMA 4/4X; 60A

SIEMENS #LEN04D009120B

Contactor; Lighting; Electrically Held; Non-Combination; 120/110V 60/50Hz Coil; 9P; NEMA 600V AC; NEMA 4/4X; 60A

SKU #04089286189
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 9P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 4/4X

SIE LEN04D009120B CONTACTORLTGEHN4X