Menu Search
Search
SIEMENS #LEN00C006120B

Contactor; Lighting; Electrically Held; Non-Combination; 120/110V 60/50Hz Coil; 6P; NEMA 600V AC; Open; (2) NO (2) NC; 30A

SKU # 04089286113 Manufacturer Series: Class LE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 6P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

SIE LEN00C006120B CONTACTORLTGEHOPE