SIEMENS #LEN00D003120B

Contactor; Lighting; Electrically Held; Non-Combination; 120/110V 60/50Hz Coil; 3P; NEMA 600V AC; Open; 60A

SKU: 04089286351
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Manufacturer Series: Class LE
Description
SIE LEN00D003120B CONTACTORLTGEHOPE