Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Non-Combination; 120/110V 60/50Hz Coil; 12P; NEMA 600V AC; NEMA 3/3R/12; (3) NO (3) NC; 30A

SIEMENS #LEN02C012120B

Contactor; Lighting; Electrically Held; Non-Combination; 120/110V 60/50Hz Coil; 12P; NEMA 600V AC; NEMA 3/3R/12; (3) NO (3) NC; 30A

SKU #04089286671
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 12P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3/3R/12
Auxiliary Contacts: (3) NO (3) NC

SIE LEN02C012120B CONTACTORLTGEHN12