SIEMENS #LEN01C012120B

Contactor; Lighting; Electrically Held; Non-Combination; 120/110V 60/50Hz Coil; 12P; NEMA 600V AC; NEMA 1; (3) NO (3) NC; 30A

SKU: 04089286388
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 12P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: (3) NO (3) NC
Manufacturer Series: Class LE
Description
SIE LEN01C012120B CONTACTORLTGEHN13