Menu Search
SIEMENS #LEFF2E003600B

Contactor; Lighting; Electrically Held; Combination; 600V 60Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; 100A

SKU # 04089286519 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 600V 60Hz
Enclosure Type: NEMA 3/3R/12

SIE LEFF2E003600B CONTACTORLTGEHN12