SIEMENS #LEFB1B003600B

Contactor; Lighting; Electrically Held; Combination; 600V 60Hz Coil; 3P; NEMA 600V AC; NEMA 1; (1) NO; 20A

SKU: 04089286045
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 20A
Poles: 3P
Coil Voltage: 600V 60Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO
Manufacturer Series: Class LE
Description
SIE LEFB1B003600B CONTACTORLTGEHN12