Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Combination; 347V 60Hz Coil; 3P; NEMA 240V AC; NEMA 1; 60A

SIEMENS #LEFC1D003347B

Contactor; Lighting; Electrically Held; Combination; 347V 60Hz Coil; 3P; NEMA 240V AC; NEMA 1; 60A

SKU #04089286546
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 240V AC
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 347V 60Hz
Enclosure Type: NEMA 1

SIE LEFC1D003347B CONTACTORLTGEHN16