Menu Search
SIEMENS #LEFA2C003277B

Contactor; Lighting; Electrically Held; Combination; 277V 60Hz Coil; 3P; NEMA 240V AC; NEMA 3/3R/12; (1) NO (1) NC; 30A

SKU # 04089286521 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 240V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 3/3R/12
Auxiliary Contacts: (1) NO (1) NC

SIE LEFA2C003277B CONTACTORLTGEHN12