SIEMENS #LEFA1C003277B

Contactor; Lighting; Electrically Held; Combination; 277V 60Hz Coil; 3P; NEMA 240V AC; NEMA 1; (1) NO (1) NC; 30A

SKU: 04089286348
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 240V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: (1) NO (1) NC
Manufacturer Series: Class LE
Description
SIE LEFA1C003277B CONTACTORLTGEHN13