Menu Search
SIEMENS #LEFD4D003024B

Contactor; Lighting; Electrically Held; Combination; 24V 60/50Hz Coil; 3P; NEMA 600V AC; NEMA 4/4X; 60A

SKU # 04089286056 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 24V 60/50Hz
Enclosure Type: NEMA 4/4X

SIE LEFD4D003024B CONTACTORLTGEHN4X