SIEMENS #LEFA4B003240B

Contactor; Lighting; Electrically Held; Combination; 240/220V 60/50Hz Coil; 3P; NEMA 240V AC; NEMA 4/4X; (1) NO; 20A

SKU: 04089286555
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 240V AC
UL Cont. Amps: 20A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 4/4X
Auxiliary Contacts: (1) NO
Manufacturer Series: Class LE
Description
SIE LEFA4B003240B CONTACTORLTGEHN4X