Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Combination; 208V 60/50Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; 60A

SIEMENS #LEFD2D003208B

Contactor; Lighting; Electrically Held; Combination; 208V 60/50Hz Coil; 3P; NEMA 600V AC; NEMA 3/3R/12; 60A

SKU #04089286004
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 208V 60/50Hz
Enclosure Type: NEMA 3/3R/12

SIE LEFD2D003208B CONTACTORLTGEHN12