Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Combination; 120V 60Hz Coil; 3P; NEMA 600V AC; NEMA 4/4X; (2) NO (2) NC; 200A

SIEMENS #LEFH4F003120A

Contactor; Lighting; Electrically Held; Combination; 120V 60Hz Coil; 3P; NEMA 600V AC; NEMA 4/4X; (2) NO (2) NC; 200A

SKU #75455478548
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 200A
Poles: 3P
Coil Voltage: 120V 60Hz
Enclosure Type: NEMA 4/4X
Auxiliary Contacts: (2) NO (2) NC

SIE LEFH4F003120A CONTACTOR LTG E-H