Menu Search
Magnetic Lighting Contactors Contactor; Lighting; Electrically Held; Combination; 120/110V 60/50Hz Coil; 3P; NEMA 240V AC; NEMA 4/4X; 100A

SIEMENS #LEFE4E003120B

Contactor; Lighting; Electrically Held; Combination; 120/110V 60/50Hz Coil; 3P; NEMA 240V AC; NEMA 4/4X; 100A

SKU #04089286315
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 240V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 4/4X

SIE LEFE4E003120B CONTACTORLTGEHN4X