SIEMENS #LEFE1E003120B

Contactor; Lighting; Electrically Held; Combination; 120/110V 60/50Hz Coil; 3P; NEMA 240V AC; NEMA 1; 100A

SKU: 04089286163
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 240V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Description
SIE LEFE1E003120B CONTACTORLTGEHN11