Menu Search
Magnetic Lighting Contactors Combination Lighting Contactor, 600/550V 60/50Hz Coil

SIEMENS #CMFC10600

Combination Lighting Contactor, 600/550V 60/50Hz Coil

SKU #75455443944
Manufacturer Series: Class CMF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Combination Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 600/550V 60/50Hz
Enclosure Type: NEMA 1