Menu Search
Magnetic Lighting Contactors Combination Lighting Contactor, 277V 60Hz Coil, 3P

SIEMENS #LEDF4E003277B

Combination Lighting Contactor, 277V 60Hz Coil, 3P

SKU #04089286207
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 4/4X