Menu Search
Magnetic Lighting Contactors Combination Lighting Contactor, 277V 60Hz Coil, 3P

SIEMENS #CMFC11277

Combination Lighting Contactor, 277V 60Hz Coil, 3P

SKU #75455443963
Manufacturer Series: Class CMF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Combination Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 277V 60Hz
Enclosure Type: NEMA 1