Menu Search
Magnetic Lighting Contactors Combination Lighting Contactor, 240/220V 60/50Hz Coil

SIEMENS #LEDF4E003240B

Combination Lighting Contactor, 240/220V 60/50Hz Coil

SKU #04089286205
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 100A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 4/4X