Menu Search
Magnetic Lighting Contactors Combination Lighting Contactor, 240/220V 60/50Hz Coil

SIEMENS #LEBV2C003240B

Combination Lighting Contactor, 240/220V 60/50Hz Coil

SKU #04089286332
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 3/3R/12
Auxiliary Contacts: (1) NO (1) NC