Menu Search
SIEMENS #LEBY1D003208B

Combination Lighting Contactor, 208V 60/50Hz Coil, 3P

SKU # 04089286458 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 208V 60/50Hz
Enclosure Type: NEMA 1