Menu Search
SIEMENS #CMFC21120

Combination Lighting Contactor, 120V 60Hz Coil, 3P

SKU # 75455434896 Manufacturer Series: Class CMF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Combination Mechanically and Magnetically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 120V 60Hz
Enclosure Type: NEMA 3/3R/12