Menu Search
Magnetic Lighting Contactors Combination Lighting Contactor, 120/110V 60/50Hz Coil
SIEMENS #LEDB2B003120B

Combination Lighting Contactor, 120/110V 60/50Hz Coil

SKU # 04089286247 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 20A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3/3R/12
Auxiliary Contacts: (1) NO