Menu Search
Magnetic Lighting Contactors Combination Lighting Contactor, 120/110V 60/50Hz Coil

SIEMENS #LEBY1D003120B

Combination Lighting Contactor, 120/110V 60/50Hz Coil

SKU #04089286457
Manufacturer Series: Class LE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1