Menu Search
SIEMENS #LEBV4C003120B

Combination Lighting Contactor, 120/110V 60/50Hz Coil

SKU # 04089286404 Manufacturer Series: Class LE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Combination Electrically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 4/4X
Auxiliary Contacts: (1) NO (1) NC