Menu Search
Magnetic Lighting Contactors Non-Combination Mechanically Held/Magnetically Latched Lighting 400A
EATON #ECL04H1A3A

Non-Combination Mechanically Held/Magnetically Latched Lighting 400A

SKU # 78668535915 Manufacturer Series: ECL04
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Non-Combination Mechanically Held/Magnetically Latched Lighting
UL Cont. Amps: 400
Poles: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1

Additional Info: Enclosure Material: Painted Steel