Menu Search
Magnetic Lighting Contactors Non-Combination Mechanically Held/Magnetically Latched Lighting 30A

EATON #ECC04C1A8A-C18

Non-Combination Mechanically Held/Magnetically Latched Lighting 30A

SKU #78668523354
Manufacturer Series: ECC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Non-Combination Mechanically Held/Magnetically Latched Lighting
UL Cont. Amps: 30
Poles: 8
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1

Eaton lighting contactors are designed to provide a safe, convenient means for local or remote switching of tungsten (incandescent filament) or ballast (fluorescent and mercury arc) lamp loads. They are also suitable for other loads such as low pressure and high pressure sodium lamp loads and other non-motor (resistive) loads. They are not recommended for most sign flashing loads. These lighting contactors are designed to withstand the large initial inrush currents of tungsten lamp loads without contact welding. They are fully rated and do not require derating.

Additional Info: Three-Wire Control Module