Menu Search
Magnetic Lighting Contactors Non-Combination Mechanically Held/Magnetically Latched Lighting 180mm Frame Width 200A
EATON #ECL04F1C6A

Non-Combination Mechanically Held/Magnetically Latched Lighting 180mm Frame Width 200A

SKU # 78211407372 Manufacturer Series: ECL04
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Non-Combination Mechanically Held/Magnetically Latched Lighting
Size: 180mm Frame Width
UL Cont. Amps: 200
Poles: 6
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: NEMA 1

Additional Info: Enclosure Material: Painted Steel