Menu Search
Magnetic Lighting Contactors Non-Combination Electrically Held Lighting 90mm Frame Width 100A

EATON #ECL03E1A3A-C18/C7

Non-Combination Electrically Held Lighting 90mm Frame Width 100A

SKU #78211431219
Manufacturer Series: ECL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Non-Combination Electrically Held Lighting
Size: 90mm Frame Width
UL Cont. Amps: 100
Poles: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1

Eaton lighting contactors are designed to provide a safe, convenient means for local or remote switching of tungsten (incandescent filament) or ballast (fluorescent and mercury arc) lamp loads. They are also suitable for other loads such as low pressure and high pressure sodium lamp loads and other non-motor (resistive) loads. They are not recommended for most sign flashing loads. These lighting contactors are designed to withstand the large initial inrush currents of tungsten lamp loads without contact welding. They are fully rated and do not require derating.

Additional Info: Enclosure Material: Painted Steel, 300 VA Extra Capacity CPT, 120V/60 Hz, 110V/50 Hz Secondary With (2) Primary and (1) Secondary Fuse, 3-Wire Control Module