Menu Search

EATON #ECC04C1A8A

Mechanically Held Lighting NEMA 600V AC 30A

SKU: 78211615660
Manufacturer Series: ECC04
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Mechanically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 8
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: None
Description
Magnetic Lighting Contactors: Contactor Type - Mechanically Held Lighting; Construction Standard - NEMA 600V AC; UL Cont. Amps - 30; Poles - 8; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - NEMA 1; Manufacturer Series - ECC04