Menu Search
Magnetic Lighting Contactors Mechanically Held Lighting NEMA 600V AC 30A
EATON #ECC04C1A4A

Mechanically Held Lighting NEMA 600V AC 30A

SKU # 78211615612 Manufacturer Series: ECC04
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Contactor Type: Mechanically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 4
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: None