Menu Search

EATON #C30CNM30A03A0

Mechanically Held Lighting NEMA 600V AC 30A

SKU: 78211613381
Manufacturer Series: C30CN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Mechanically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: None
Description
Magnetic Lighting Contactors: Contactor Type - Mechanically Held Lighting; Construction Standard - NEMA 600V AC; UL Cont. Amps - 30; Poles - 3; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - Open; Additional Information - Includes: 3W 120VAC Hold Module, Pole Configuration: 3 NO; Manufacturer Series - C30CN
Additional Info: Includes: 3W 120VAC Hold Module, Pole Configuration: 3 NO