You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #C30CNM22A03A0

Mechanically Held Lighting NEMA 600V AC 30A

SKU # 78211613384 Manufacturer Series: C30CN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Mechanically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 4
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: None

Additional Info: Includes: 3W 120VAC Hold Module, Pole Configuration: 2 NO, 2 NC