Menu Search
Magnetic Lighting Contactors Mechanically Held Lighting NEMA 600V AC 30A
EATON #C30CNM120A03A0

Mechanically Held Lighting NEMA 600V AC 30A

SKU # 78211613452 Manufacturer Series: C30CN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Contactor Type: Mechanically Held Lighting
Construction Standard: NEMA 600V AC
UL Cont. Amps: 30
Poles: 12
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: None

Additional Info: Includes: 3W 120VAC Hold Module, Pole Configuration: 12 NO