Menu Search
EATON #A202K1EA

Magnetically Latched Lighting NEMA 600V AC

SKU # 78667800738 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Magnetically Latched Lighting
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 30
Poles: 5
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: None