Menu Search
EATON #A202K3D7M

Magnetically Latched Lighting NEMA 600V AC NEMA Size 3 100A

SKU # 78211472423 Manufacturer Series: A202
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Magnetically Latched Lighting
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 100
Poles: 4
Coil Voltage: 347V 60Hz
Enclosure Type: Open

The Cutler-Hammer A202 Lighting Contactor from Eaton electrical business provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads.