Menu Search
Search
EATON #A202K2EAM

Magnetically Latched Lighting NEMA 600V AC NEMA Size 2 60A

SKU # 78668569003 Manufacturer Series: A202
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Magnetically Latched Lighting
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 60
Poles: 5
Coil Voltage: 110/120V 50/60Hz
Enclosure Type: Open

The Cutler-Hammer A202 Lighting Contactor from Eaton electrical business provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads.