Menu Search

EATON #A202K1DZM

Magnetically Latched Lighting NEMA 600V AC NEMA Size 1 30A

SKU: 78211479693
Manufacturer Series: A202
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Magnetically Latched Lighting
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 30
Poles: 4
Coil Voltage: 277V 60Hz
Enclosure Type: Open
Description
The Cutler-Hammer A202 Lighting Contactor from Eaton electrical business provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads.