Menu Search

EATON #A202K1CA

Magnetically Latched Lighting NEMA 600V AC NEMA Size 1 30A

SKU: 78667823181
Manufacturer Series: A200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Magnetically Latched Lighting
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 30
Poles: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: None
Description
Magnetic Lighting Contactors: Contactor Type - Magnetically Latched Lighting; Construction Standard - NEMA 600V AC; Size - NEMA Size 1; UL Cont. Amps - 30; Poles - 3; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - Open; Manufacturer Series - A200