Magnetically Latched Lighting NEMA 600V AC 90mm Frame Width 100A

SKU: 78211404376
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Contactor Type: Magnetically Latched Lighting
Construction Standard: NEMA 600V AC
Size: 90mm Frame Width
UL Cont. Amps: 100
Poles: 3
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 12 (3R)
Auxiliary Contacts: None
Manufacturer Series: ECL04
Magnetic Lighting Contactors: Contactor Type - Magnetically Latched Lighting; Construction Standard - NEMA 600V AC; Size - 90mm Frame Width; UL Cont. Amps - 100; Poles - 3; Coil Voltage - 208V 60Hz; Enclosure Type - NEMA 12 (3R); Manufacturer Series - ECL04