EATON #ECL04D1E2A

Magnetically Latched Lighting NEMA 600V AC 65mm Frame Width 60A

SKU: 78211407846
Manufacturer Series: ECL04
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Magnetically Latched Lighting
Construction Standard: NEMA 600V AC
Size: 65mm Frame Width
UL Cont. Amps: 60
Poles: 2
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: None
Description
Magnetic Lighting Contactors: Contactor Type - Magnetically Latched Lighting; Construction Standard - NEMA 600V AC; Size - 65mm Frame Width; UL Cont. Amps - 60; Poles - 2; Coil Voltage - 208V 60Hz; Enclosure Type - NEMA 1; Manufacturer Series - ECL04