Menu Search
Magnetic Lighting Contactors Magnetically Latched Lighting NEMA 600V AC 45mm Frame Width 30A
EATON #ECL04C1A6A

Magnetically Latched Lighting NEMA 600V AC 45mm Frame Width 30A

SKU # 78211401694 Manufacturer Series: ECL04
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Contactor Type: Magnetically Latched Lighting
Construction Standard: NEMA 600V AC
Size: 45mm Frame Width
UL Cont. Amps: 30
Poles: 6
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Auxiliary Contacts: None