Menu Search
Search
EATON #ECC03C4ABA-P8P23

Magnetic Lighting Contactor, 110/120 VAC 50/60Hz Coil, 12P

SKU # 78211616452 Manufacturer Series: C30CN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Combination Electrically Held Lighting
Construction Standard: NEMA 600 VAC
UL Cont. Amps: 30 A
Poles: 12
Coil Voltage: 110/120 VAC 50/60Hz
Enclosure Type: NEMA 4X
Auxiliary Contacts: 2NO-2NC

Eaton's lighting contactors are designed to provide a safe, convenient means for local or remote switching of tungsten (incandescent filament) or ballast (fluorescent and mercury arc) lamp loads. They are also suitable for other loads such as low pressure