Menu Search
Magnetic Lighting Contactors Lighting Contactor, 115-120/110 VAC, 60/50 Hz Coil, 6 P

EATON #C30CNE60A0

Lighting Contactor, 115-120/110 VAC, 60/50 Hz Coil, 6 P

SKU #78211670186
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600 VAC
UL Cont. Amps: 30A
Poles: 6
Coil Voltage: 115-120/110 VAC, 60/50 Hz
Enclosure Type: Open
Auxiliary Contacts: 6 NO